Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Tee Reducing Tee, 3" x 2-1/2" x 3" Pipe, FNPT, Cast Iron, Class 125

  • Mfr # 0300059409

  • Zoro # G3004635


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
3" x 2-1/2" x 3"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0300059409
Zoro #
G3004635
UPC #
690291013997
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3" x 2-1/2" x 3"
Pipe Size - Pipe Fitting
3 in x 2 1/2 in x 3 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
3 in
Pipe Size
3" x 2-1/2" x 3"

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Reducing Tee
Standards
UL: FM Approved: ASME B16.4
Pipe Fitting Schedule/Class
Class 125
Fitting Schedule/Class
Class 125
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
125 psi
Basic Pipe Fitting Shape
Tee
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Reducing Tee
Color
Black
Includes Seal
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
40
Maximum Operating Pressure
175 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Fitting Side C Type
NPT
Fitting Side A Type
NPT
Fitting Side B Gender
Female

Description

Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 3 in, Female, NPT, 2 1/2 in, Female, NPT, 3 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.