Zoro Homepage

Reducing Tee Reducing Tee, 3/4" x 1/2" x 3/4" Pipe, FNPT, Cast Iron, Class 125

  • Mfr # 0300036209

  • Zoro # G2646953


product price: $18.49
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
3/4" x 1/2" x 3/4"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0300036209
Zoro #
G2646953
UPC #
690291012778
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4" x 1/2" x 3/4"
Pipe Size - Pipe Fitting
3/4 in x 1/2 in x 3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
3/4 in
Pipe Size
3/4" x 1/2" x 3/4"

Description

Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 3/4 in, Female, NPT, 1/2 in, Female, NPT, 3/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.