Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Tee Reducing Tee, 4" x 4" x 2" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0310057005

  • Zoro # G3187834


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
4" x 4" x 2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0310057005
Zoro #
G3187834
UPC #
690291025136
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4" x 4" x 2"
Pipe Size - Pipe Fitting
4 in x 4 in x 2 in
Fitting Side A Nominal Pipe Size
4 in
Pipe Size
4" x 4" x 2"
Fitting Side C Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducing Tee
Standards
UL: FM Approved: ASME B16.3
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Reducing Tee
Saturated Steam Pressure
150 psi @ 350 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Color
Black
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Fitting Side A Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Fitting Side B Type
NPT
Fitting Side C Type
NPT
Fitting Side B Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40

Description

Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 4 in, Female, NPT, 4 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.