Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Tee Tee, 1-1/2" x 3/4" Pipe, Female Socket, Steel, Class 3000

  • Mfr # 0362030009

  • Zoro # G000714195


product price: $59.49
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1-1/2" x 3/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362030009
Zoro #
G000714195
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2" x 3/4"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Steel
Class
Class 3000
Item
Tee
Standards
ASTM A105, ASTM A182, ASTM A350
Seal Material
EPDM
Fitting Side C Type
Socket
Low Lead Compliance Level
Compliant
Fitting Side B Type
Socket
Includes Seal
No
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Application
Natural Gas, Oil
For Pipe Schedule
160
Color
Silver

Description

Reducing Tee, Steel, Class Class 3000, For Pipe Schedule 160, 1 1/2 in, Female, Socket, 1 1/2 in, Female, Socket, 3/4 in, Female, Socket

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.