Zoro Homepage

Reducing Tee Tee, 1-1/4" x 2" Pipe, Female Socket, Forged Steel, Class 3000

  • Mfr # 0362030900

  • Zoro # G300714161


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1-1/4" x 2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362030900
Zoro #
G300714161
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4" x 2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Tee
Standards
ASTM A105, ASTM A182, ASTM A350
Fitting Side C Gender
Female
Fitting Side A Type
Socket
Seal Material
EPDM
Low Lead Compliance Level
Compliant
For Pipe Schedule
80
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side C Type
Socket
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side B Type
Socket
Application
Natural Gas, Oil

Description

Reducing Tee, Forged Steel, Class Class 3000, For Pipe Schedule 80, 2 in, Female, Socket, 2 in, Female, Socket, 1 1/4 in, Female, Socket

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.