Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Tee Tee, 1" x 3/4" Pipe, Female Socket, Steel, Class 3000

  • Mfr # 0362028805

  • Zoro # G500714282


product price: $29.49
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1" x 3/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362028805
Zoro #
G500714282
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1" x 3/4"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Steel
Class
Class 3000
Item
Tee
Standards
ASTM A105, ASTM A182, ASTM A350
Fitting Side B Gender
Female
Fitting Side C Type
Socket
Seal Material
EPDM
Includes Seal
No
Application
Natural Gas, Oil
Fitting Side A Gender
Female
Low Lead Compliance Level
Compliant
For Pipe Schedule
160
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Color
Silver
Fitting Side B Type
Socket
Fitting Side A Type
Socket

Description

Reducing Tee, Steel, Class Class 3000, For Pipe Schedule 160, 1 in, Female, Socket, 1 in, Female, Socket, 3/4 in, Female, Socket

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.