Zoro Homepage

Reducing Tee Tee, 2-1/2" x 2" Pipe, Female Socket, Forged Steel, Class 3000

  • Mfr # 0362031908

  • Zoro # G000714225


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
2-1/2" x 2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362031908
Zoro #
G000714225
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2" x 2"
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Tee
Standards
ASTM A105, ASTM A182, ASTM A350
Includes Seal
No
Fitting Side A Type
Socket
Seal Material
EPDM
Fitting Side B Type
Socket
Application
Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side C Gender
Female
Fitting Side C Type
Socket
Low Lead Compliance Level
Compliant
For Pipe Schedule
80
Fitting Side A Gender
Female
Fitting Side B Gender
Female

Description

Reducing Tee, Forged Steel, Class Class 3000, For Pipe Schedule 80, 2 1/2 in, Female, Socket, 2 1/2 in, Female, Socket, 2 in, Female, Socket

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.