Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riser Clamp, Pipe Sz 1 1/2 In, 10 1/4 In L

  • Mfr # 0500173554

  • Zoro # G0596617


product price: $10.49
/ea

Key Features

Material
Steel
Pipe Size (In.)
1 1/2 in
Max. Load (Lb.)
250 lb
Finish
Plain
Length (In.)
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173554
Zoro #
G0596617
UPC #
690291140730
Country of Origin
United States

Dimensions

Pipe Size (In.)
1 1/2 in
Length (In.)
10 1/4 in
Bolt Size (In.)
3/8
Bolt Diameter
3/8 in
Mounting Hole Diameter
0.375 in
Bolt Length
3/8 in
Overall Width
1 in
Bolt Center-to-Center Length
3 7/8 in
For Pipe Size
1 1/2 in
Overall Length
10.25 in

Details

Material
Steel
Item
Riser Clamp
Max. Load (Lb.)
250 lb
Finish
Plain
Metal Detectable
Yes
Standards
ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8
Description/Special Features
For support of stationary steel pipe risers, cast iron pipe or conduit. This product is not intended for use with hanger rods.
For Use On
Conduit, Pipe
Maximum Operating Temperature
450 Degrees F
Cushion Material
No Cushion
Series
Figure 261
Clamp Material
Steel
Load Capacity
250 lb
Cushioned
No

Description

Riser Clamp, Bolt Diameter 3/8 in, Bolt Length 3/8 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 1 1/2 in, Load Capacity 250 lb, Mounting Hole Diameter 0.375 in, Overall Length 10.25 in, Overall Width 1 in, For Use On Conduit, Pipe, Maximum Operating Temperature 450 Degrees F, Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8, Bolt Center-to-Center Length 3 7/8 in, Cushion Material No Cushion, Cushioned No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.