Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riser Clamp, Pipe Sz 1 In, Length 8 7/8 In

  • Mfr # 0500173539

  • Zoro # G0644962


product price: $9.79
/ea

Key Features

Material
Steel
Pipe Size (In.)
1 in
Max. Load (Lb.)
220 lb
Finish
Plain
Length (In.)
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173539
Zoro #
G0644962
UPC #
690291140716
Country of Origin
United States

Dimensions

Pipe Size (In.)
1 in
Length (In.)
8 7/8 in
Bolt Size (In.)
3/8
Overall Length
8.88 in
Bolt Length
3/8 in
Mounting Hole Diameter
0.375 in
Bolt Center-to-Center Length
3 1/8 in
Overall Width
1 in
For Pipe Size
1 in
Bolt Diameter
3/8 in

Details

Material
Steel
Item
Riser Clamp
Max. Load (Lb.)
220 lb
Finish
Plain
Metal Detectable
Yes
Standards
ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8
Description/Special Features
For support of stationary steel pipe risers, cast iron pipe or conduit. This product is not intended for use with hanger rods.
Cushioned
No
Load Capacity
220 lb
For Use On
Conduit, Pipe
Maximum Operating Temperature
450 Degrees F
Cushion Material
No Cushion
Clamp Material
Steel
Series
Figure 261

Description

Riser Clamp, Bolt Diameter 3/8 in, Bolt Length 3/8 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 1 in, Load Capacity 220 lb, Mounting Hole Diameter 0.375 in, Overall Length 8.88 in, Overall Width 1 in, For Use On Conduit, Pipe, Maximum Operating Temperature 450 Degrees F, Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8, Bolt Center-to-Center Length 3 1/8 in, Cushion Material No Cushion, Cushioned No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.