Zoro Homepage

Riser Clamp, Pipe Sz 4 In, 12 7/8 In L

  • Mfr # 0500173604

  • Zoro # G3268702


product price: $15.89
/ea

Key Features

Material
Steel
Pipe Size (In.)
4 in
Max. Load (Lb.)
750 lb
Finish
Plain
Length (In.)
12 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173604
Zoro #
G3268702
UPC #
690291140785
Country of Origin
United States

Dimensions

Pipe Size (In.)
4 in
Length (In.)
12 7/8 in
Bolt Size (In.)
1/2
Bolt Diameter
1/2 in
Overall Width
1 in
Bolt Center-to-Center Length
7 in
Overall Length
12.88 in
For Pipe Size
4 in
Bolt Length
1/2 in
Mounting Hole Diameter
0.5 in

Details

Material
Steel
Item
Riser Clamp
Max. Load (Lb.)
750 lb
Finish
Plain
Standards
ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8
Metal Detectable
Yes
Description/Special Features
For support of stationary steel pipe risers, cast iron pipe or conduit. This product is not intended for use with hanger rods.
Load Capacity
750 lb
Cushion Material
No Cushion
Series
Figure 261
Clamp Material
Steel
For Use On
Conduit, Pipe
Maximum Operating Temperature
450 Degrees F
Cushioned
No

Description

Riser Clamp, Bolt Diameter 1/2 in, Bolt Length 1/2 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 4 in, Load Capacity 750 lb, Mounting Hole Diameter 0.5 in, Overall Length 12.88 in, Overall Width 1 in, For Use On Conduit, Pipe, Maximum Operating Temperature 450 Degrees F, Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8, Bolt Center-to-Center Length 7 in, Cushion Material No Cushion, Cushioned No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.