Zoro Homepage

Roller Chair, Cast Iron, 2 1/2 In

  • Mfr # 0560503062

  • Zoro # G2647556


product price: $27.99
/ea

Key Features

Pipe Size
2 1/2 in
Max. Load
660
Material
Cast Iron
Metal Detectable
Yes
Max. Temp.
450 Degrees F At Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560503062
Zoro #
G2647556
UPC #
690291848414
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Width
4 7/8 in
Overall Length
4.88 in
For Maximum Pipe Size
2 1/2 in
Bolt Length
1 1/2 in
Mount Hole Center-to-Center Length
1 1/4 in
Bolt Thread Size
3/8"

Details

Max. Load
660
Material
Cast Iron
Metal Detectable
Yes
Item
Roller Chair
Max. Temp.
450 Degrees F At Roller
Standards and Approvals
A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
Pipe Support Type
Roller
Mount Type
Bolted
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 44, MSS SP-58, Type 44, WW-H-171-E, Type 45
Support Material
Cast Iron
Fastener Material
Steel
Base Material
Cast Iron
Load Capacity
660 lb
Series
Figure 175
For Use On
Pipe
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
400 Degrees F

Description

Roller Chair, Base Material Cast Iron, For Maximum Pipe Size 2 1/2 in, Load Capacity 660 lb, Mount Type Bolted, Overall Length 4.88 in, Pipe Support Type Roller, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.