Zoro Homepage

Roller Chair, Cast Iron, 2 In

  • Mfr # 0560507485

  • Zoro # G0870326


product price: $28.95
/ea

Key Features

Pipe Size
2 in
Max. Load
600
Material
Cast Iron
Metal Detectable
Yes
Max. Temp.
450 Degrees F At Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560507485
Zoro #
G0870326
UPC #
690291849398
Country of Origin
China

Dimensions

Pipe Size
2 in
Width
4 in
Bolt Thread Size
3/8"
Overall Length
4 in
For Maximum Pipe Size
2 in
Bolt Length
1 1/2 in
Mount Hole Center-to-Center Length
1 1/4 in

Details

Max. Load
600
Material
Cast Iron
Metal Detectable
Yes
Item
Roller Chair
Max. Temp.
450 Degrees F At Roller
Standards and Approvals
A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
Base Material
Galvanized Steel
Support Material
Cast Iron
For Use On
Pipe
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 44, MSS SP-58, Type 44, WW-H-171-E, Type 45
Mount Type
Bolted
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
400 Degrees F
Series
Figure 175
Pipe Support Type
Roller
Fastener Material
Steel
Load Capacity
600 lb

Description

Roller Chair, Base Material Galvanized Steel, For Maximum Pipe Size 2 in, Load Capacity 600 lb, Mount Type Bolted, Overall Length 4 in, Pipe Support Type Roller, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.