Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chair, Cast Iron, 4 In

  • Mfr # 0560507527

  • Zoro # G0915792


product price: $42.35
/ea

Key Features

Pipe Size
4 in
Max. Load
750
Material
Cast Iron
Metal Detectable
Yes
Standards and Approvals
A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560507527
Zoro #
G0915792
UPC #
690291849435
Country of Origin
China

Dimensions

Pipe Size
4 in
Width
6 5/8 in
For Maximum Pipe Size
4 in
Mount Hole Center-to-Center Length
2 in
Overall Length
6.63 in
Bolt Thread Size
1/2"
Bolt Length
1 1/2 in

Details

Max. Load
750
Material
Cast Iron
Metal Detectable
Yes
Item
Roller Chair
Standards and Approvals
A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
Max. Temp.
450 Degrees F At Roller
Base Material
Galvanized Steel
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 44, MSS SP-58, Type 44, WW-H-171-E, Type 45
Fastener Material
Steel
Mount Type
Bolted
Load Capacity
750 lb
For Use On
Pipe
Support Material
Cast Iron
Series
Figure 175
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
400 Degrees F
Pipe Support Type
Roller

Description

Roller Chair, Base Material Galvanized Steel, For Maximum Pipe Size 4 in, Load Capacity 750 lb, Mount Type Bolted, Overall Length 6.63 in, Pipe Support Type Roller, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.