Zoro Homepage

Roller Chair, Cast Iron, 6 In

  • Mfr # 0560507543

  • Zoro # G1009897


product price: $57.29
/ea

Key Features

Pipe Size
6 in
Max. Load
1,070
Material
Cast Iron
Metal Detectable
Yes
Width
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560507543
Zoro #
G1009897
UPC #
690291849459
Country of Origin
China

Dimensions

Pipe Size
6 in
Width
9 1/4 in
Bolt Thread Size
1/2"
Overall Length
9.25 in
Mount Hole Center-to-Center Length
3 1/8 in
Bolt Length
1 1/2 in
For Maximum Pipe Size
6 in

Details

Max. Load
1,070
Material
Cast Iron
Metal Detectable
Yes
Item
Roller Chair
Max. Temp.
450 Degrees F At Roller
Standards and Approvals
A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
Maximum Operating Temperature
400 Degrees F
Mount Type
Bolted
Fastener Material
Steel
For Use On
Pipe
Pipe Support Type
Roller
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 44, MSS SP-58, Type 44, WW-H-171-E, Type 45
Resistance Properties
Corrosion Resistant
Base Material
Galvanized Steel
Series
Figure 175
Load Capacity
1,070 lb
Support Material
Cast Iron

Description

Roller Chair, Base Material Galvanized Steel, For Maximum Pipe Size 6 in, Load Capacity 1,070 lb, Mount Type Bolted, Overall Length 9.25 in, Pipe Support Type Roller, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.