Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chair, Cast Iron, 8 In

  • Mfr # 0560507550

  • Zoro # G0824433


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Pipe Size
8 in
Max. Load
1,350
Material
Cast Iron
Metal Detectable
Yes
Max. Temp.
450 Degrees F At Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560507550
Zoro #
G0824433
UPC #
690291849466
Country of Origin
China

Dimensions

Pipe Size
8 in
Width
11 5/8 in
For Maximum Pipe Size
8 in
Mount Hole Center-to-Center Length
3 3/8 in
Bolt Length
1 1/2 in
Overall Length
11.63 in
Bolt Thread Size
5/8"

Details

Max. Load
1,350
Material
Cast Iron
Metal Detectable
Yes
Item
Roller Chair
Max. Temp.
450 Degrees F At Roller
Standards and Approvals
A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
Series
Figure 175
Resistance Properties
Corrosion Resistant
Base Material
Galvanized Steel
Fastener Material
Steel
Support Material
Cast Iron
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 44, MSS SP-58, Type 44, WW-H-171-E, Type 45
Mount Type
Bolted
Maximum Operating Temperature
400 Degrees F
Load Capacity
1,350 lb
Pipe Support Type
Roller
For Use On
Pipe

Description

Roller Chair, Base Material Galvanized Steel, For Maximum Pipe Size 8 in, Load Capacity 1,350 lb, Mount Type Bolted, Overall Length 11.63 in, Pipe Support Type Roller, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.