Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Cap Round Cap, 1/2" Pipe, FNPT, Forged Steel, Class 6000

  • Mfr # 0361290307

  • Zoro # G500714343


product price: $9.69
/ea

Key Features

Specific Fitting Shape
Round Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1/2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361290307
Zoro #
G500714343
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Nominal Pipe Size
1/2 in
Outside Diameter
1 1/2 in
Overall Length
1 5/16 in

Details

Specific Fitting Shape
Round Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Round Cap
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
XXS/XXH
Finish/Coating
Black
Includes Seal
No

Description

Cap, 1/2 in Nominal Pipe Size, Steel, None, Not Applicable, Class Not Applicable, For Pipe Schedule Schedule XXH, Threaded, 1 1/2 in Outside Diameter, 1 5/16 in Overall Length, 9,000 psi Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Not Applicable

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.