Zoro Homepage

Round Cap Round Cap, 2" Pipe, Female Socket, Forged Steel, Class 6000

  • Mfr # 0362648503

  • Zoro # G600714434


product price: $60.19
/ea

Key Features

Specific Fitting Shape
Round Cap
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362648503
Zoro #
G600714434
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Overall Length
1 3/16 in
Nominal Pipe Size
2 in
Outside Diameter
3 1/8 in

Details

Specific Fitting Shape
Round Cap
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Round Cap
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350
Plug Construction
Solid
Max. Steam Pressure
2,000 psi @ 150 Degrees F
Includes Seal
No
Finish/Coating
Black
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
XXS/XXH

Description

Round Cap, 2 in Nominal Pipe Size, Forged Steel, Black, Class Class 6000, For Pipe Schedule XXS/XXH, Female Socket, 3 1/8 in Outside Diameter, 1 3/16 in Overall Length, 2,000 psi @ 150 Degrees F Max. Steam Pressure, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.