Zoro Homepage

Round Head Plug Round Head Plug, 1/4" Pipe, MNPT, Black Forged Steel, Class 3000

  • Mfr # 0361324809

  • Zoro # G2840498


product price: $3.49
/ea

Key Features

Specific Fitting Shape
Round Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361324809
Zoro #
G2840498
UPC #
690291090127
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Outside Dia.
17/32"
Pipe Size - Pipe Fitting
1/4 in
Nominal Pipe Size
1/4 in

Description

Round Head Plug, 1/4 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Male NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.