Side Mount Strap, Pipe Sz 2 In
Mfr # 0500381488
Zoro # G2074003
product price: $4.79
/eaKey Features
Material
Zinc-Plated Steel
Length (In.)
3 7/8 in
Pipe Size (In.)
2 in
Standards
cUL Listed, UL Listed
Metal Detectable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500381488
Zoro #
G2074003
UPC #
690291323065
Country of Origin
United States
Dimensions
Length (In.)
3 7/8 in
Pipe Size (In.)
2 in
Mounting Hole Diameter
0.19 in
Overall Width
1.19 in
For Pipe Size
2 in
Overall Height
3.81 in
Overall Length
3.88 in
Details
Material
Zinc-Plated Steel
Item
Side Mount Strap
Standards
cUL Listed, UL Listed
Metal Detectable
Yes
Type
Two Hole
Description/Special Features
For CPVC Pipe In Horizontal Position On The Bottom Of Structural Wood Beams And Steel 20 Gauge.
Number of Mounting Holes
2
Includes Mounting Hardware
Yes
Clamp Material Finish
Zinc-Plated
Mount Type
Screws
Clamp Material
Steel
Clamp Type
Side-Mount Two-Hole
For Use On
CPVC Pipe
Description
Side Mount Strap, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Side-Mount Two-Hole, For Pipe Size 2 in, Mounting Hole Diameter 0.19 in, Number of Mounting Holes 2, Overall Height 3.81 in, Overall Length 3.88 in, Overall Width 1.19 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.