Split-Ring Hanger, 1.5"H, Iron
Mfr # 0560018970
Zoro # G808454545
product price: $2.29
/eaKey Features
Material
Epoxy Coated Iron
For Threaded Rod Size
3/8 in
Hanger Material
Iron
Load Capacity
180 lb
Hanger Material Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0560018970
Zoro #
G808454545
UPC #
-
Country of Origin
China
Dimensions
For Threaded Rod Size
3/8 in
Overall Height
1.5 in
For Pipe Size
1/2 in
Details
Material
Epoxy Coated Iron
Item
Split-Ring Hanger
Hanger Material
Iron
Load Capacity
180 lb
Hanger Material Finish
Epoxy Coated
Cushioned
No
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Iron, Hanger Material Finish Epoxy Coated, Hanger Type Clamp, Load Capacity 180 lb, Overall Height 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.