Split-Ring Hanger, 1.625"H, Malleable Iron
Mfr # 0560018806
Zoro # G408454563
product price: $2.45
/eaKey Features
Material
Zinc-Plated Malleable Iron
Cushioned
No
Overall Height
1.625 in
For Pipe Size
3/8 in
Hanger Material
Malleable Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0560018806
Zoro #
G408454563
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1.625 in
For Pipe Size
3/8 in
For Threaded Rod Size
3/8 in
Details
Material
Zinc-Plated Malleable Iron
Item
Split-Ring Hanger
Cushioned
No
Hanger Material
Malleable Iron
Load Capacity
180 lb
Hanger Material Finish
Zinc-Plated
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 3/8 in, For Threaded Rod Size 3/8 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Hanger Type Clamp, Load Capacity 180 lb, Overall Height 1.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.