Zoro Homepage

Split-Ring Hanger, 2.875"H, Malleable Iron

  • Mfr # 0560500233

  • Zoro # G508454456


product price: $4.29
/ea

Key Features

Material
Zinc-Plated Malleable Iron
Cushioned
No
For Threaded Rod Size
3/8 in
Load Capacity
180 lb
For Pipe Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560500233
Zoro #
G508454456
UPC #
-
Country of Origin
China

Dimensions

For Threaded Rod Size
3/8 in
For Pipe Size
1 1/2 in
Overall Height
2.875 in

Details

Material
Zinc-Plated Malleable Iron
Item
Split-Ring Hanger
Cushioned
No
Load Capacity
180 lb
Hanger Material
Malleable Iron
Hanger Material Finish
Zinc-Plated

Description

Split-Ring Hanger, Cushioned No, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Load Capacity 180 lb, Overall Height 2.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.