Zoro Homepage

Split-Ring Hanger, 2"H, Malleable Iron

  • Mfr # 0560500209

  • Zoro # G608454493


product price: $2.79
/ea

Key Features

Material
Zinc-Plated Malleable Iron
Load Capacity
180 lb
For Pipe Size
3/4 in
For Threaded Rod Size
3/8 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560500209
Zoro #
G608454493
UPC #
-
Country of Origin
China

Dimensions

For Pipe Size
3/4 in
For Threaded Rod Size
3/8 in
Overall Height
2 in

Details

Material
Zinc-Plated Malleable Iron
Item
Split-Ring Hanger
Load Capacity
180 lb
Cushioned
No
Hanger Material
Malleable Iron
Hanger Material Finish
Zinc-Plated

Description

Split-Ring Hanger, Cushioned No, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Load Capacity 180 lb, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.