Split-Ring Hanger, 4.25"H, Malleable Iron
Mfr # 0560018871
Zoro # G708454522
product price: $10.99
/eaKey Features
Material
Zinc-Plated Malleable Iron
Cushioned
No
Hanger Material
Malleable Iron
Overall Height
4.25 in
Hanger Material Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0560018871
Zoro #
G708454522
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4.25 in
For Pipe Size
2 1/2 in
For Threaded Rod Size
1/2 in
Details
Material
Zinc-Plated Malleable Iron
Item
Split-Ring Hanger
Cushioned
No
Hanger Material
Malleable Iron
Hanger Material Finish
Zinc-Plated
Load Capacity
300 lb
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 2 1/2 in, For Threaded Rod Size 1/2 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Hanger Type Clamp, Load Capacity 300 lb, Overall Height 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.