Split-Ring Hanger, 4.875"H, Malleable Iron
Mfr # 0560500266
Zoro # G308454465
product price: $13.59
/eaKey Features
Material
Zinc-Plated Malleable Iron
For Threaded Rod Size
1/2 in
Overall Height
4.875 in
Cushioned
No
Hanger Material
Malleable Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0560500266
Zoro #
G308454465
UPC #
-
Country of Origin
China
Dimensions
For Threaded Rod Size
1/2 in
Overall Height
4.875 in
For Pipe Size
3 in
Details
Material
Zinc-Plated Malleable Iron
Item
Split-Ring Hanger
Cushioned
No
Hanger Material
Malleable Iron
Load Capacity
300 lb
Hanger Material Finish
Zinc-Plated
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Load Capacity 300 lb, Overall Height 4.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.