Shop ANVIL
See all product information
Create Account
Steel, 45 Elbow, 2 in NPT x 2 in NPT
Mfr # 0361501893
Zoro # G200714896
product price:Â
$
69.89
/ea
Key Features
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
Pipe Fitting Material
Forged Steel
Fitting Side B Gender
Female
Application
Air, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0361501893
- Zoro #
- G200714896
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Outside Diameter
- 3 5/16 in
- Fitting Side B Outside Diameter
- 3 5/16 in
- Overall Length
- 3 7/16 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Flange Outside Diameter
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Wire Rope Length
- 3 7/16 in
Details
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 45 Degrees Elbow
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Pipe Fitting Material
- Forged Steel
- Fitting Side B Gender
- Female
- Application
- Air, Oils
- For Pipe Schedule
- Schedule 160
- Fitting Side A Gender
- Female
- Color
- Silver
- Class
- Class 3000
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Finish/Coating
- Galvanized
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
Description
45 Degrees Elbow, Steel, Galvanized, Class Class 3000, For Pipe Schedule Schedule 160, 2 in, Female, Threaded, 3 5/16 in, 2 in, Female, Threaded, 3 5/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.