Shop ANVIL
See all product information
Create Account
Steel, 90 Elbow, 3 in NPT x 3 in NPT
Mfr # 0361502446
Zoro # G400714955
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
Pipe Fitting Material
Forged Steel
Application
Air, Oils
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0361502446
- Zoro #
- G400714955
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side B Outside Diameter
- 4 3/4 in
- Fitting Side A Outside Diameter
- 4 3/4 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Flange Outside Diameter
- 3 in
Details
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 90 Degrees Elbow
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Pipe Fitting Material
- Forged Steel
- Application
- Air, Oils
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Class
- Class 3000
- Fitting Side A Type
- Threaded
- Finish/Coating
- Galvanized
- Color
- Silver
- For Pipe Schedule
- Schedule 160
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
Description
90 Degrees Elbow, Steel, Galvanized, Class Class 3000, For Pipe Schedule Schedule 160, 3 in, Female, Threaded, 4 3/4 in, 3 in, Female, Threaded, 4 3/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.