Shop ANVIL
See all product information
Create Account
Steel, 90Elbow, 1/2"NPTx1/2"NPT
Mfr # 0361511348
Zoro # G200714926
product price:Â $9.39
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
Pipe Fitting Material
Forged Steel
Class
Class 2000
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0361511348
- Zoro #
- G200714926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Flange Outside Diameter
- 1/2 in
- Fitting Side A Outside Diameter
- 1 5/16 in
- Fitting Side B Outside Diameter
- 1 5/16 in
Details
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 90 Degrees Elbow
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Pipe Fitting Material
- Forged Steel
- Class
- Class 2000
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 80
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Application
- Air, Oils
- Finish/Coating
- Galvanized
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 2,000 psi @ 150 Degrees F
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
Description
90 Degrees Elbow, Steel, Galvanized, Class Class 2000, For Pipe Schedule Schedule 80, 1/2 in, Female, Threaded, 1 5/16 in, 1/2 in, Female, Threaded, 1 5/16 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.