Shop ANVIL
See all product information
Create Account
Steel, 90Elbow, 1/4"NPTx1/4"NPT
Mfr # 0361511306
Zoro # G500714886
product price:Â $8.69
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
Pipe Fitting Material
Forged Steel
For Pipe Schedule
Schedule 80
Fitting Side B Nominal Pipe Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0361511306
- Zoro #
- G500714886
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Flange Outside Diameter
- 1/4 in
- Fitting Side A Outside Diameter
- 7/8 in
- Fitting Side B Outside Diameter
- 7/8 in
Details
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 90 Degrees Elbow
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Pipe Fitting Material
- Forged Steel
- For Pipe Schedule
- Schedule 80
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 2,000 psi @ 150 Degrees F
- Color
- Silver
- Fitting Side A Type
- Threaded
- Finish/Coating
- Galvanized
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Class
- Class 2000
- Application
- Air, Oils
- Includes Seal
- No
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
Description
90 Degrees Elbow, Steel, Galvanized, Class Class 2000, For Pipe Schedule Schedule 80, 1/4 in, Female, Threaded, 7/8 in, 1/4 in, Female, Threaded, 7/8 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.