Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Channe l13/16in

  • Mfr # 2400700106

  • Zoro # G5642165


product price: $47.49
/ea

Key Features

Type
Strut Mounted
Material
Carbon Steel
Metal Detectable
Yes
Compliance
UL
Tube Size (In.)
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400700106
Zoro #
G5642165
UPC #
690291021169
Country of Origin
United States

Dimensions

Tube Size (In.)
13/16 in
Length (In.)
10 7/8 in
Pipe Size (In.)
13/16 in
Width (In.)
5 in
Height (In.)
4 7/8 in
Height Adjustability
Fixed Height
Base Size
10.88 in L x 5 in W
For Maximum Pipe Size
13/16 in
Overall Length
10.88 in
Overall Height
4.88 in

Details

Type
Strut Mounted
Material
Carbon Steel
Metal Detectable
Yes
Item
Support Block
Compliance
UL
Description/Special Features
Made for Roof Support of All Types of Piping and Duct Work
Max. Load (Lb.)
2,500 lb
Base Material
Rubber
Support Material
Steel
For Use On
Rooftop Support
Series
Figure HBS
Standards
UL Listed
Load Capacity
1,500 lb
Pipe Support Type
Support Block with Strut Channel
Resistance Properties
UV Resistant
Support Material Finish
Pre-Galvanized

Description

Support Block, Base Material Rubber, Base Size 10.88 in L x 5 in W, For Maximum Pipe Size 13/16 in, Load Capacity 1,500 lb, Overall Height 4.88 in, Overall Length 10.88 in, Pipe Support Type Support Block with Strut Channel, Support Material Steel, Support Material Finish Pre-Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.