Shop ANVIL
See all product information
Create Account
Steel, Straight, 11/2"NPTx11/2"NPT
- Mfr # 0321200073
- Zoro # G900714882
product price:Â
$
11.89
/ea
Key Features
Specific Fitting Shape
Straight
Standards
ASTM A859, ASTM A865
Pipe Fitting Material
Steel
Includes Seal
No
Flange Outside Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0321200073
- Zoro #
- G900714882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Outside Diameter
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
Details
- Item
- Metal Pipe Straight
- Specific Fitting Shape
- Straight
- Standards
- ASTM A859, ASTM A865
- Pipe Fitting Material
- Steel
- Includes Seal
- No
- Color
- Silver
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Female
- Finish/Coating
- Galvanized
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Oils
- Side B Thread Type
- NPT
- Manufacture Location
- Made in USA
- Side A Thread Type
- NPT
- Wire Color
- Silver
Description
Straight, Steel, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 1 1/2 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.