Steel, Straight, 11/4"NPTx11/4"NPT
- Mfr # 0321200065
- Zoro # G500714893
product price:Â
$
8.39
/ea
Key Features
Specific Fitting Shape
Straight
Standards
ASTM A859, ASTM A865
Pipe Fitting Material
Steel
Fitting Side B Gender
Female
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0321200065
- Zoro #
- G500714893
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Straight
- Specific Fitting Shape
- Straight
- Standards
- ASTM A859, ASTM A865
- Pipe Fitting Material
- Steel
- Fitting Side B Gender
- Female
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Application
- Air, Oils
- Class
- Class 150
- Finish/Coating
- Galvanized
- Color
- Silver
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Manufacture Location
- Made in USA
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Flange Outside Diameter
- 1 1/4 in
Description
Straight, Steel, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 1 1/4 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.