Shop ANVIL
See all product information
Create Account
Steel, Straight, 11/4"NPTx1/2"NPT
- Mfr # 0361309644
- Zoro # G600714946
product price:Â
$
9.79
/ea
Key Features
Specific Fitting Shape
Straight
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Pipe Fitting Material
Forged Steel
Includes Seal
No
Fitting Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0361309644
- Zoro #
- G600714946
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Straight
- Specific Fitting Shape
- Straight
- Standards
- ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Fitting Material
- Forged Steel
- Includes Seal
- No
- Fitting Side B Gender
- Male
- For Pipe Schedule
- Schedule XXH
- Application
- Air, Oils
- Color
- Silver
- Class
- Class 6000
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Finish/Coating
- Galvanized
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Compliant
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
Description
Straight, Steel, Galvanized, Class Class 6000, For Pipe Schedule Schedule XXH, 1 1/4 in, Female, Threaded, 1/2 in, Male, Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.