Strut Pipe Clamp, Pipe Sz 1 1/2 In
Mfr # 2400326100
Zoro # G2970965
product price: $6.19
/eaKey Features
Material
Steel
Pipe Size (In.)
1 1/2 in
Max. Load (Lb.)
1,050 lb
Type
Rigid Conduit Clamp
Finish
Electro Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2400326100
Zoro #
G2970965
UPC #
690291383151
Country of Origin
United States
Dimensions
Pipe Size (In.)
1 1/2 in
For Strut Channel Width
1 5/8 in
For Tube Outside Diameter
1 1/2 in
For Pipe Size
1 1/2 in
For Maximum Outside Diameter
1 7/8 in
Details
Material
Steel
Item
Rigid Conduit Clamp
Max. Load (Lb.)
1,050 lb
Type
Rigid Conduit Clamp
Finish
Electro Galvanized
Description/Special Features
For Suspension of Non-Insulated Stationary Pipe Lines
Metal Detectable
Yes
Features
For Suspension of Non-Insulated Stationary Pipe Lines
Clamp Style
Standard Strut Clamp
Clamp Material
Steel
For Use On
Conduit, Pipe
Clamp Material Finish
Galvanized
Load Capacity
1,050 lb
Description
Rigid Conduit Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, Cushion Material Not Applicable, For Maximum Outside Diameter 1 7/8 in, For Pipe Size 1 1/2 in, For Strut Channel Width 1 5/8 in, For Tube Outside Diameter 1 1/2 in, Load Capacity 1,050 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.