Strut Pipe Clamp, Pipe Sz 1/2 In
Mfr # 2400326027
Zoro # G0424295
product price: $4.69
/eaKey Features
Material
Steel
Pipe Size (In.)
1/2 in
Max. Load (Lb.)
650 lb
Type
Rigid Conduit Clamp
Finish
Electro Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2400326027
Zoro #
G0424295
UPC #
690291383113
Country of Origin
United States
Dimensions
Pipe Size (In.)
1/2 in
For Strut Channel Width
1 5/8 in
For Pipe Size
1/2 in
For Tube Outside Diameter
1/2 in
For Maximum Outside Diameter
13/16 in
Details
Material
Steel
Item
Rigid Conduit Clamp
Max. Load (Lb.)
650 lb
Type
Rigid Conduit Clamp
Finish
Electro Galvanized
Description/Special Features
For Suspension of Non-Insulated Stationary Pipe Lines
Metal Detectable
Yes
Clamp Material Finish
Galvanized
Clamp Style
Standard Strut Clamp
Clamp Material
Steel
Features
For Suspension of Non-Insulated Stationary Pipe Lines
For Use On
Conduit, Pipe
Load Capacity
650 lb
Description
Rigid Conduit Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, Cushion Material Not Applicable, For Maximum Outside Diameter 13/16 in, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, For Tube Outside Diameter 1/2 in, Load Capacity 650 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.