Zoro Homepage

Strut Pipe Clamp, Pipe Sz 2 In

  • Mfr # 2400326126

  • Zoro # G2754053


product price: $5.19
/ea

Key Features

Material
Steel
Pipe Size (In.)
2 in
Max. Load (Lb.)
1,350 lb
Type
Rigid Conduit Clamp
Finish
Electro Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400326126
Zoro #
G2754053
UPC #
069029138316
Country of Origin
United States

Dimensions

Pipe Size (In.)
2 in
For Tube Outside Diameter
2 in
For Pipe Size
2 in
For Strut Channel Width
1 5/8 in
For Maximum Outside Diameter
2 3/8 in

Details

Material
Steel
Item
Rigid Conduit Clamp
Max. Load (Lb.)
1,350 lb
Type
Rigid Conduit Clamp
Finish
Electro Galvanized
Description/Special Features
For Suspension of Non-Insulated Stationary Pipe Lines
Metal Detectable
Yes
Features
For Suspension of Non-Insulated Stationary Pipe Lines
For Use On
Conduit, Pipe
Clamp Material Finish
Galvanized
Clamp Style
Standard Strut Clamp
Load Capacity
1,350 lb
Clamp Material
Steel

Description

Rigid Conduit Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, Cushion Material Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Pipe Size 2 in, For Strut Channel Width 1 5/8 in, For Tube Outside Diameter 2 in, Load Capacity 1,350 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.