Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Loop Hanger, Adj, Pipe Sz 1 1/2 In

  • Mfr # 0500301742

  • Zoro # G3153981


product price: $3.79
/ea

Key Features

Material
Carbon Steel
Length (In.)
3 1/2 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Max. Load (Lb.)
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500301742
Zoro #
G3153981
UPC #
690291143830
Country of Origin
United States

Dimensions

Length (In.)
3 1/2 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Overall Height
3.5 in
For Pipe Size
1 1/2 in
For Threaded Rod Size
3/8 in

Details

Material
Carbon Steel
Max. Load (Lb.)
300 lb
Description/Special Features
For Suspension Of Non-Insulated Stationary Copper Tube. Tapped Per NFPA Standards
Item
Swivel Loop Hanger
Type
Adjustable
Standards
ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
Finish
zinc plated
Metal Detectable
Yes
Series
Figure 69
Cushioned
No
Features
Capture Swivel Nut is Permanent in the Bottom Portion of the Band, Knurled Swivel Nut Provides Vertical Adjustment After Piping is in Place, Threads are Countersunk
Pipe Center to Hanger Top
2 3/4 in
Hanger Material
Steel
Required Number of Threaded Rods
1
Load Capacity
300 lb
Hanger Material Finish
Zinc-Plated
For Insulated Pipe
No
Hanger Type
Swivel Loop
For Use On
CPVC Pipe, Steel Pipe
Maximum Operating Temperature
450 Degrees F

Description

Swivel Loop Hanger, Cushioned No, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Swivel Loop, Load Capacity 300 lb, Overall Height 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.