Zoro Homepage

Swivel Loop Hanger, Adj, Tube Sz 1 1/2 In

  • Mfr # 0500406947

  • Zoro # G0370352


product price: $2.19
/ea

Key Features

Material
Carbon Steel
Length (In.)
2 9/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Max. Load (Lb.)
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500406947
Zoro #
G0370352
UPC #
690291148033
Country of Origin
United States

Dimensions

Length (In.)
2 9/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Tube Size (In.)
1 1/2 in
For Pipe Size
1 1/2 in
For Threaded Rod Size
3/8 in
Overall Height
2.563 in

Details

Material
Carbon Steel
Max. Load (Lb.)
300 lb
Standards
cULus Listed
Type
Adjustable
Item
Swivel Loop Hanger
Description/Special Features
For Suspension Of Stationary Pipe Lines
Finish
Copper plated
Metal Detectable
Yes
Hanger Material Finish
Copper-Plated
Required Number of Threaded Rods
1
For Insulated Pipe
No
Cushioned
No
For Use On
Stationary Pipe
Load Capacity
300 lb
Hanger Type
Swivel Loop
Hanger Material
Steel

Description

Swivel Loop Hanger, Cushioned No, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Swivel Loop, Load Capacity 300 lb, Overall Height 2.563 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.