Zoro Homepage

Swivel Loop Hanger, Adj, Tube Sz 3 In

  • Mfr # 0500407002

  • Zoro # G3493621


product price: $8.29
/ea

Key Features

Material
Carbon Steel
Length (In.)
4 7/8 in
Rod Size
3/8 in
Pipe Size (In.)
3 in
Max. Load (Lb.)
525 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500407002
Zoro #
G3493621
UPC #
690291148064
Country of Origin
United States

Dimensions

Length (In.)
4 7/8 in
Rod Size
3/8 in
Pipe Size (In.)
3 in
Tube Size (In.)
3 in
For Pipe Size
3 in
Overall Height
4.875 in
For Threaded Rod Size
1/2 in

Details

Material
Carbon Steel
Max. Load (Lb.)
525 lb
Description/Special Features
For Suspension Of Stationary Pipe Lines
Finish
Copper plated
Item
Swivel Loop Hanger
Standards
cULus Listed
Metal Detectable
Yes
Type
Adjustable
Hanger Material Finish
Copper-Plated
For Use On
Stationary Pipe
Load Capacity
525 lb
Hanger Type
Swivel Loop
For Insulated Pipe
No
Required Number of Threaded Rods
1
Cushioned
No
Hanger Material
Steel

Description

Swivel Loop Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Swivel Loop, Load Capacity 525 lb, Overall Height 4.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.