SwivelLoop Hanger, 1 1/2"Pipe, Steel
Mfr # 0500407309
Zoro # G908454582
product price: $3.89
/eaKey Features
Cushion Material
Felt
Load Capacity
300 lb
For Threaded Rod Size
3/8 in
For Pipe Size
1 1/2 in
Hanger Material Finish
Pre-Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500407309
Zoro #
G908454582
UPC #
-
Country of Origin
United States
Dimensions
For Threaded Rod Size
3/8 in
For Pipe Size
1 1/2 in
Details
Item
Loop Hanger
Cushion Material
Felt
Load Capacity
300 lb
Hanger Material Finish
Pre-Galvanized
Hanger Type
Swivel Loop
Hanger Material
Steel
Description
Loop Hanger, Cushion Material Felt, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.