SwivelLoop Hanger, 1 1/2"Pipe, Steel
Mfr # 0502003338
Zoro # G208454459
product price: $7.19
/eaKey Features
Hanger Material
Steel
Hanger Material Finish
Pre-Galvanized
For Threaded Rod Size
1/2 in
Cushioned
No
For Pipe Size
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0502003338
Zoro #
G208454459
UPC #
-
Country of Origin
China
Dimensions
For Threaded Rod Size
1/2 in
For Pipe Size
1 1/2 in
Details
Item
Loop Hanger
Hanger Material
Steel
Hanger Material Finish
Pre-Galvanized
Cushioned
No
Hanger Type
Swivel Loop
Description
Loop Hanger, Cushioned No, For Pipe Size 1 1/2 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.