Zoro Homepage

SwivelLoop Hanger, 1 1/4"Pipe, Steel

  • Mfr # 0500407291

  • Zoro # G608454561


product price: $3.99
/ea

Key Features

Hanger Material
Steel
Hanger Type
Swivel Loop
For Pipe Size
1 1/4 in
For Threaded Rod Size
3/8 in
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500407291
Zoro #
G608454561
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/4 in
For Threaded Rod Size
3/8 in

Details

Item
Loop Hanger
Hanger Material
Steel
Hanger Type
Swivel Loop
Load Capacity
300 lb
Cushion Material
Felt
Hanger Material Finish
Pre-Galvanized

Description

Loop Hanger, Cushion Material Felt, For Pipe Size 1 1/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.