Zoro Homepage

SwivelLoop Hanger, 2 1/2"Pipe, Steel

  • Mfr # 0502003314

  • Zoro # G608454462


product price: $6.69
/ea

Key Features

For Pipe Size
2 1/2 in
Hanger Material Finish
Pre-Galvanized
Hanger Material
Steel
Hanger Type
Swivel Loop
For Threaded Rod Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0502003314
Zoro #
G608454462
UPC #
-
Country of Origin
China

Dimensions

For Pipe Size
2 1/2 in
For Threaded Rod Size
3/8 in

Details

Item
Loop Hanger
Hanger Material Finish
Pre-Galvanized
Hanger Material
Steel
Hanger Type
Swivel Loop
Cushioned
No

Description

Loop Hanger, Cushioned No, For Pipe Size 2 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.