Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SwivelLoop Hanger, 5"Pipe, Steel

  • Mfr # 0500407366

  • Zoro # G708454461


product price: $9.49
/ea

Key Features

Hanger Type
Swivel Loop
Hanger Material Finish
Pre-Galvanized
For Pipe Size
5 in
Load Capacity
1,000 lb
For Threaded Rod Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0500407366
Zoro #
G708454461
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
5 in
For Threaded Rod Size
1/2 in

Details

Item
Loop Hanger
Hanger Type
Swivel Loop
Hanger Material Finish
Pre-Galvanized
Load Capacity
1,000 lb
Hanger Material
Steel
Cushion Material
Felt

Description

Loop Hanger, Cushion Material Felt, For Pipe Size 5 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.