SwivelLoop Hanger, 6"Pipe, Steel
Mfr # 0500407374
Zoro # G908454490
product price: $11.19
/eaKey Features
Load Capacity
1,000 lb
For Threaded Rod Size
1/2 in
Hanger Material Finish
Pre-Galvanized
For Pipe Size
6 in
Hanger Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500407374
Zoro #
G908454490
UPC #
-
Country of Origin
United States
Dimensions
For Threaded Rod Size
1/2 in
For Pipe Size
6 in
Details
Item
Loop Hanger
Load Capacity
1,000 lb
Hanger Material Finish
Pre-Galvanized
Hanger Material
Steel
Cushion Material
Felt
Hanger Type
Swivel Loop
Description
Loop Hanger, Cushion Material Felt, For Pipe Size 6 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.