Shop ANVIL
See all product information
Create Account
Tee
- Mfr # 0311516405
- Zoro # G423939762
product price:Â
$
75.69
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Oils
Includes Seal
No
Fitting Side A Nominal Pipe Size
1 in
Specific Fitting Shape
Tee
Max. Steam Pressure
150 psi @ 366 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0311516405
- Zoro #
- G423939762
- UPC #
- -
- Country of Origin
- United States
- Application
- Air, Gases, Non-Potable Water, Oils
- Includes Seal
- No
- Specific Fitting Shape
- Tee
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Fitting Side B Pipe Threading
- 11 1/2
- Class
- Class XH
- Fitting Side A Type
- Threaded
- Standards
- ASME B16.3
- Includes Pre-Applied Thread Sealant
- No
- Color
- Gray
- Item
- Metal Pipe Tee
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Female
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 80
- Finish/Coating
- Galvanized
- Wire Color
- Gray
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.