Tee
- Mfr # 0311516603
- Zoro # G723939660
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Class
Class XH
Includes Seal
No
Fitting Side B Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0311516603
- Zoro #
- G723939660
- UPC #
- -
- Country of Origin
- United States
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Class
- Class XH
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Application
- Air, Gases, Non-Potable Water, Oils
- Standards
- ASME B16.3
- Fitting Side B Type
- Threaded
- Color
- Gray
- Specific Fitting Shape
- Tee
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Side A Thread Type
- NPT
- Finish/Coating
- Galvanized
- Item
- Metal Pipe Tee
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 80
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Gray
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.