Shop ANVIL
See all product information
Create Account
Tee
- Mfr # 0311516801
- Zoro # G123939642
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Side B Thread Type
NPT
Specific Fitting Shape
Tee
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0311516801
- Zoro #
- G123939642
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
Details
- Item
- Metal Pipe Tee
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Tee
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Female
- Color
- Gray
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Application
- Air, Gases, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Standards
- ASME B16.3
- Fitting Side A Type
- Threaded
- Finish/Coating
- Galvanized
- For Pipe Schedule
- Schedule 80
- Class
- Class XH
- Wire Color
- Gray
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.