Shop ANVIL
See all product information
Create Account
Tee
- Mfr # 0311517007
- Zoro # G623939784
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Class
Class XH
Standards
ASME B16.3
Specific Fitting Shape
Tee
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0311517007
- Zoro #
- G623939784
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
Details
- Class
- Class XH
- Standards
- ASME B16.3
- Specific Fitting Shape
- Tee
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Type
- Threaded
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 80
- Finish/Coating
- Galvanized
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Tee
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Seal
- No
- Color
- Gray
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Wire Color
- Gray
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.