Tee
- Mfr # 0362610404
- Zoro # G123939741
product price:Â
$
88.79
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 80
Specific Fitting Shape
Tee
Fitting Side A Nominal Pipe Size
1 1/2 in
Standards
ASME B16.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0362610404
- Zoro #
- G123939741
- UPC #
- -
- Country of Origin
- United States
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 80
- Specific Fitting Shape
- Tee
- Item
- Metal Pipe Tee
- Standards
- ASME B16.11
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Socket
- Includes Seal
- No
- Fitting Side B Type
- Socket
- Fitting Side B Gender
- Female
- Class
- Class 6000
- Application
- Air, Gases, Non-Potable Water, Oils
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.